Zoro Homepage

Sanding Disc, Abrasive Ceramic, 5" dia

  • Mfr # 66254480230

  • Zoro # G308655732


product price: $74.99
/ea
Sold in multiples of 4 for $299.96

Key Features

Grit
P800
Abrasive Material
Ceramic
Grade
Ultra Fine
Backing Material
Paper
Series
Dry Ice A975
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254480230
Zoro #
G308655732
UPC #
662544802306
Country of Origin
Canada

Dimensions

Overall Diameter
5 in

Details

Item
Sanding Disc
Grit
P800
Abrasive Material
Ceramic
Grade
Ultra Fine
Backing Material
Paper
Series
Dry Ice A975
Abrasive Type
Coated
Abrasive Grit
400 / P800
Abrasive Grade
Super Fine
Backing Weight
B
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Product Type
PSA Disc Roll
Resistance Properties
Load

Description

Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P800, Overall Diameter 5 in, Product Type PSA Disc Roll, Series Dry Ice A975, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Grade Ultra Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.