Zoro Homepage

Sanding Disc, Abrasive Ceramic, 5" dia

  • Mfr # 66261155380

  • Zoro # G308655695


product price: $89.95
/ea
Sold in multiples of 4 for $359.80
Free Shipping & Returns

Key Features

Grit
P240
Abrasive Material
Ceramic
Grade
Very Fine
Backing Material
Paper
Series
Dry Ice A975
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261155380
Zoro #
G308655695
UPC #
662611553803
Country of Origin
Canada

Dimensions

Overall Diameter
5 in

Details

Item
Sanding Disc
Grit
P240
Abrasive Material
Ceramic
Grade
Very Fine
Backing Material
Paper
Series
Dry Ice A975
Abrasive Type
Coated
Abrasive Grit
240 / P240
Abrasive Grade
Very Fine
Backing Weight
B
Resistance Properties
Load
Product Type
PSA Disc Roll
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum

Description

Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P240, Overall Diameter 5 in, Product Type PSA Disc Roll, Series Dry Ice A975, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Grade Very Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.