Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Disc, Abrasive Ceramic, 6" dia

  • Mfr # 66261140512

  • Zoro # G308637035


product price: $101.99
/ea
Sold in multiples of 4 for $407.96
Free Shipping & Returns

Key Features

Grit
P80
Abrasive Material
Ceramic
Grade
Coarse
Backing Material
Paper
Series
Dry Ice A975
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261140512
Zoro #
G308637035
UPC #
662611405126
Country of Origin
Canada

Dimensions

Overall Diameter
6 in

Details

Item
Sanding Disc
Grit
P80
Abrasive Material
Ceramic
Grade
Coarse
Backing Material
Paper
Series
Dry Ice A975
Abrasive Type
Coated
Abrasive Grit
80 / P80
Abrasive Grade
Medium
Backing Weight
C
Resistance Properties
Load
Number of Vacuum Holes
Non-Vacuum
Product Type
PSA Disc Roll
Coating Coverage
Open

Description

Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P80, Overall Diameter 6 in, Product Type PSA Disc Roll, Series Dry Ice A975, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.