Zoro Homepage

Sanding Disc, Aluminum Oxide, 15" dia

  • Mfr # 66261136666

  • Zoro # G508655709


product price: $16.29
/ea
Sold in multiples of 25 for $407.25

Key Features

Grit
36
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Backing Material
Cotton
Series
R228
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261136666
Zoro #
G508655709
UPC #
662611366663
Country of Origin
United States

Dimensions

Overall Diameter
15 in

Details

Item
Sanding Disc
Grit
36
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Backing Material
Cotton
Series
R228
Abrasive Type
Coated
Abrasive Grit
36 / P36
Abrasive Grade
Extra Coarse
Backing Weight
X
Resistance Properties
Heat
Product Type
PSA Disc
Coating Coverage
Closed
Number of Vacuum Holes
Non-Vacuum

Description

Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grit 36, Overall Diameter 15 in, Product Type PSA Disc, Series R228, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.