Zoro Homepage

Sanding Disc, Aluminum Oxide, 18" dia

  • Mfr # 66261136696

  • Zoro # G108655703


product price: $19.69
/ea
Sold in multiples of 25 for $492.25

Key Features

Grit
60
Abrasive Material
Aluminum Oxide
Grade
Coarse
Backing Material
Cotton
Series
R228
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261136696
Zoro #
G108655703
UPC #
662611366960
Country of Origin
United States

Dimensions

Overall Diameter
18 in

Details

Item
Sanding Disc
Grit
60
Abrasive Material
Aluminum Oxide
Grade
Coarse
Backing Material
Cotton
Series
R228
Abrasive Type
Coated
Abrasive Grit
60 / P60
Abrasive Grade
Coarse
Backing Weight
X
Resistance Properties
Heat
Coating Coverage
Closed
Product Type
PSA Disc
Number of Vacuum Holes
Non-Vacuum

Description

Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grit 60, Overall Diameter 18 in, Product Type PSA Disc, Series R228, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.