Zoro Homepage

Sanding Disc, Aluminum Oxide, 3 1/2" dia

  • Mfr # 66261136370

  • Zoro # G908655699


product price: $46.15
/ea
Sold in multiples of 4 for $184.60

Key Features

Grit
P280
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Backing Material
Paper
Series
A275OP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261136370
Zoro #
G908655699
UPC #
662611363709
Country of Origin
Canada

Dimensions

Overall Diameter
3 1/2 in

Details

Item
Sanding Disc
Grit
P280
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Backing Material
Paper
Series
A275OP
Abrasive Type
Coated
Abrasive Grit
240 / P280
Abrasive Grade
Very Fine
Backing Weight
B
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Load
Product Type
PSA Disc Roll

Description

Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P280, Overall Diameter 3 1/2 in, Product Type PSA Disc Roll, Series A275OP, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Grade Very Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.