Zoro Homepage

Sanding Disc, Aluminum Oxide, 6" dia

  • Mfr # 63642506164

  • Zoro # G008655759


product price: $50.75
/ea
Sold in multiples of 4 for $203.00

Key Features

Grit
P800
Abrasive Material
Aluminum Oxide
Grade
Ultra Fine
Backing Material
Paper
Series
A296
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642506164
Zoro #
G008655759
UPC #
636425061649
Country of Origin
Canada

Dimensions

Overall Diameter
6 in

Details

Item
Sanding Disc
Grit
P800
Abrasive Material
Aluminum Oxide
Grade
Ultra Fine
Backing Material
Paper
Series
A296
Abrasive Type
Coated
Abrasive Grit
400 / P800
Abrasive Grade
Super Fine
Backing Weight
C
Color
Gold
Coating Coverage
Open
Resistance Properties
Tear
Number of Vacuum Holes
Non-Vacuum
Product Type
PSA Disc Roll

Description

Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P800, Overall Diameter 6 in, Product Type PSA Disc Roll, Series A296, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Ultra Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.