Zoro Homepage

Sanding Disc, Aluminum Oxide, 6" dia

  • Mfr # 66261131505

  • Zoro # G208655719


product price: $92.15
/ea
Sold in multiples of 6 for $552.90
Free Shipping & Returns

Key Features

Grit
P400
Abrasive Material
Aluminum Oxide
Grade
Super Fine
Backing Material
Paper
Series
A275OP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261131505
Zoro #
G208655719
UPC #
662611315050
Country of Origin
Canada

Dimensions

Overall Diameter
6 in

Details

Item
Sanding Disc
Grit
P400
Abrasive Material
Aluminum Oxide
Grade
Super Fine
Backing Material
Paper
Series
A275OP
Abrasive Type
Coated
Abrasive Grit
320 / P400
Abrasive Grade
Extra Fine
Backing Weight
B
Product Type
PSA Disc Roll
Coating Coverage
Open
Number of Vacuum Holes
6
Resistance Properties
Load

Description

Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P400, Overall Diameter 6 in, Product Type PSA Disc Roll, Series A275OP, Resistance Properties Load, Number of Vacuum Holes 6, Grade Super Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.