Zoro Homepage

Sanding Disc, Aluminum Oxide, 6" dia

  • Mfr # 66261183821

  • Zoro # G708655769


product price: $34.65
/ea
Sold in multiples of 4 for $138.60

Key Features

Grit
P240
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Backing Material
Paper
Series
A296
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261183821
Zoro #
G708655769
UPC #
662611838214
Country of Origin
Canada

Dimensions

Overall Diameter
6 in

Details

Item
Sanding Disc
Grit
P240
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Backing Material
Paper
Series
A296
Abrasive Type
Coated
Abrasive Grit
240 / P240
Abrasive Grade
Very Fine
Backing Weight
C
Color
Gold
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Tear
Product Type
PSA Disc Roll
Coating Coverage
Open

Description

Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P240, Overall Diameter 6 in, Product Type PSA Disc Roll, Series A296, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Very Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.