Sanding Disc, Color Yellow, 12,000 RPM
Mfr # 63642506129
Zoro # G508657321
product price:Â $51.55
/ea
Sold in multiples of 5 for $257.75
Key Features
Density
Soft
Overall Diameter
5 in
Color
Yellow
Number of Vacuum Holes
Non-Vacuum
Backup Pad Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63642506129
Zoro #
G508657321
UPC #
636425061298
Country of Origin
China
Dimensions
Overall Diameter
5 in
Connector Size
5/16"-24
Details
Item
Sanding Disc
Density
Soft
Color
Yellow
Number of Vacuum Holes
Non-Vacuum
Backup Pad Shape
Round
Connector Type
Threaded Shaft
Product Type
Disc Backup Pad
Abrasive Mount Type
Hook and Loop
Maximum Operating Speed
12,000 RPM
Device Material
Foam
Description
Sanding Disc, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Soft, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Yellow, Overall Length Not Applicable, Overall Width Not Applicable, Overall Diameter 5 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.