Sanding Disc, Color Yellow, 15,000 RPM
Mfr # 63642506139
Zoro # G308657293
product price:Â $31.15
/ea
Sold in multiples of 5 for $155.75
Key Features
Density
Medium
Overall Diameter
5 in
Color
Yellow
Product Type
Disc Backup Pad
Device Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63642506139
Zoro #
G308657293
UPC #
636425061397
Country of Origin
China
Dimensions
Overall Diameter
5 in
Connector Size
5/16"-24
Details
Item
Sanding Disc
Density
Medium
Color
Yellow
Product Type
Disc Backup Pad
Device Material
Foam
Number of Vacuum Holes
Non-Vacuum
Backup Pad Shape
Round
Connector Type
Threaded Shaft
Maximum Operating Speed
15,000 RPM
Abrasive Mount Type
PSA
Description
Sanding Disc, Abrasive Mount Type PSA, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Medium, Maximum Operating Speed 15,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Yellow, Overall Length Not Applicable, Overall Width Not Applicable, Overall Diameter 5 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.