Zoro Homepage

Sanding Disc, Silicon Carbide, 6" dia

  • Mfr # 66254487450

  • Zoro # G408655731


product price: $67.19
/ea
Sold in multiples of 4 for $268.76

Key Features

Grit
P320
Abrasive Material
Silicon Carbide
Grade
Extra Fine
Backing Material
Paper
Series
A475
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254487450
Zoro #
G408655731
UPC #
662544874501
Country of Origin
Canada

Dimensions

Overall Diameter
6 in

Details

Item
Sanding Disc
Grit
P320
Abrasive Material
Silicon Carbide
Grade
Extra Fine
Backing Material
Paper
Series
A475
Abrasive Type
Coated
Abrasive Grit
280 / P320
Abrasive Grade
Very Fine
Backing Weight
B
Resistance Properties
Tear
Product Type
PSA Disc Roll
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum

Description

Sanding Disc, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P320, Overall Diameter 6 in, Product Type PSA Disc Roll, Series A475, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Grade Extra Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.