Sanding Disc, Zirconia Alum, 5" dia, PK50

  • Mfr # 66261125436

  • Zoro # G708655691


product price:  $109.99
/pk 50, $2.20/ea
Free Shipping & Returns

Key Features

Grit
36
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Backing Material
Paper
Series
BlueFire H875P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261125436
Zoro #
G708655691
UPC #
662611254366
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Item
Sanding Disc
Grit
36
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Backing Material
Paper
Series
BlueFire H875P
Abrasive Type
Coated
Abrasive Grit
36 / P36
Abrasive Grade
Extra Coarse
Backing Weight
E
Color
Blue
Number of Vacuum Holes
Non-Vacuum
Product Type
PSA Disc
Resistance Properties
Tear
Coating Coverage
Open

Description

Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Paper, Backing Weight E, Coating Coverage Open, Grit 36, Overall Diameter 5 in, Product Type PSA Disc, Series BlueFire H875P, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Extra Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.