Sanding Disc, Zirconia Alumina, 12" dia
Mfr # 66261138320
Zoro # G508655761
product price: $18.79
/eaSold in multiples of 25 for $469.75
Key Features
Grit
40
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Backing Material
Cotton
Series
BlueFire R821P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261138320
Zoro #
G508655761
UPC #
662611383202
Country of Origin
United States
Dimensions
Overall Diameter
12 in
Details
Item
Sanding Disc
Grit
40
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Backing Material
Cotton
Series
BlueFire R821P
Abrasive Type
Coated
Abrasive Grit
40 / P40
Abrasive Grade
Coarse
Backing Weight
Y
Color
Blue
Product Type
PSA Disc
Coating Coverage
Closed
Resistance Properties
Tear
Number of Vacuum Holes
Non-Vacuum
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cotton, Backing Weight Y, Coating Coverage Closed, Grit 40, Overall Diameter 12 in, Product Type PSA Disc, Series BlueFire R821P, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.