Sanding Disc, Zirconia Alumina, 20" dia

  • Mfr # 66261138343

  • Zoro # G608655715


product price: $55.39
/ea
Sold in multiples of 25 for $1,384.75

Key Features

Grit
36
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Backing Material
Cotton
Series
BlueFire R821P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261138343
Zoro #
G608655715
UPC #
662611383431
Country of Origin
United States

Dimensions

Overall Diameter
20 in

Details

Item
Sanding Disc
Grit
36
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Backing Material
Cotton
Series
BlueFire R821P
Abrasive Type
Coated
Abrasive Grit
36 / P36
Abrasive Grade
Extra Coarse
Backing Weight
Y
Color
Blue
Resistance Properties
Tear
Coating Coverage
Closed
Product Type
PSA Disc
Number of Vacuum Holes
Non-Vacuum

Description

Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cotton, Backing Weight Y, Coating Coverage Closed, Grit 36, Overall Diameter 20 in, Product Type PSA Disc, Series BlueFire R821P, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.