Sanding Disc, Zirconia Alumina, 20" dia

  • Mfr # 66261138344

  • Zoro # G208655733


product price: $46.29
/ea
Sold in multiples of 25 for $1,157.25

Key Features

Grit
40
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Backing Material
Cotton
Series
BlueFire R821P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261138344
Zoro #
G208655733
UPC #
662611383448
Country of Origin
United States

Dimensions

Overall Diameter
20 in

Details

Item
Sanding Disc
Grit
40
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Backing Material
Cotton
Series
BlueFire R821P
Abrasive Type
Coated
Abrasive Grit
40 / P40
Abrasive Grade
Coarse
Backing Weight
Y
Color
Blue
Resistance Properties
Tear
Product Type
PSA Disc
Coating Coverage
Closed
Number of Vacuum Holes
Non-Vacuum

Description

Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cotton, Backing Weight Y, Coating Coverage Closed, Grit 40, Overall Diameter 20 in, Product Type PSA Disc, Series BlueFire R821P, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.