Sanding Disc, Zirconia Alumina, 5" dia

  • Mfr # 66261137308

  • Zoro # G008655766


product price: $151.99
/ea
Sold in multiples of 4 for $607.96
Free Shipping & Returns

Key Features

Grit
100
Abrasive Material
Zirconia Alumina
Grade
Medium
Backing Material
Paper
Series
BlueFire H822
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261137308
Zoro #
G008655766
UPC #
662611373081
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Item
Sanding Disc
Grit
100
Abrasive Material
Zirconia Alumina
Grade
Medium
Backing Material
Paper
Series
BlueFire H822
Abrasive Type
Coated
Abrasive Grit
100 / P100
Abrasive Grade
Medium
Backing Weight
F
Color
Blue
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Closed
Product Type
PSA Disc Roll

Description

Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Paper, Backing Weight F, Coating Coverage Closed, Grit 100, Overall Diameter 5 in, Product Type PSA Disc Roll, Series BlueFire H822, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.