Sanding Disc, Zirconia Alumina, 6" dia
Mfr # 66261123575
Zoro # G508655730
product price: $3.45
/eaSold in multiples of 50 for $172.50
Key Features
Grit
36
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Backing Material
Paper
Series
BlueFire H875P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261123575
Zoro #
G508655730
UPC #
662611235754
Country of Origin
United States
Dimensions
Overall Diameter
6 in
Details
Item
Sanding Disc
Grit
36
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Backing Material
Paper
Series
BlueFire H875P
Abrasive Type
Coated
Abrasive Grit
36 / P36
Abrasive Grade
Extra Coarse
Backing Weight
E
Color
Blue
Product Type
PSA Disc
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Tear
Coating Coverage
Open
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Paper, Backing Weight E, Coating Coverage Open, Grit 36, Overall Diameter 6 in, Product Type PSA Disc, Series BlueFire H875P, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.