Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Disc, Zirconia Alumina, 8" dia

  • Mfr # 66261123576

  • Zoro # G808655737


product price: $94.95
/ea
Sold in multiples of 25 for $2,373.75
Free Shipping & Returns

Key Features

Grit
80
Abrasive Material
Zirconia Alumina
Grade
Coarse
Backing Material
Paper
Series
BlueFire H875P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261123576
Zoro #
G808655737
UPC #
662611235761
Country of Origin
United States

Dimensions

Overall Diameter
8 in

Details

Item
Sanding Disc
Grit
80
Abrasive Material
Zirconia Alumina
Grade
Coarse
Backing Material
Paper
Series
BlueFire H875P
Abrasive Type
Coated
Abrasive Grit
80 / P80
Abrasive Grade
Medium
Backing Weight
E
Color
Blue
Product Type
PSA Disc
Resistance Properties
Tear
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open

Description

Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Paper, Backing Weight E, Coating Coverage Open, Grit 80, Overall Diameter 8 in, Product Type PSA Disc, Series BlueFire H875P, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.