Zoro Homepage

Sanding Hand Pad Set, Diamond, PK6

  • Mfr # 66260307720

  • Zoro # G2821244


product price: $172.99
/pk 6, $28.83/ea
Free Shipping & Returns

Key Features

Length
3 1/2 in
Width
2 1/8 in
Abrasive Type
Coated
Abrasive Material
Diamond
Grit
120, 1500, 200, 400, 60, 800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66260307720
Zoro #
G2821244
UPC #
662603077201
Country of Origin
Netherlands

Dimensions

Length
3 1/2 in
Width
2 1/8 in
Overall Width
2 1/8 in
Overall Length
3 1/2 in

Details

Item
Sanding Hand Pad Set
Abrasive Type
Coated
Abrasive Material
Diamond
Grit
120, 1500, 200, 400, 60, 800
Grade
Coarse, Fine, Medium, Super Fine, Ultra Fine
Color
Black, Blue, Green, Red, White, Yellow
Includes
(6) Medium to Ultra Fine Grade Hand Pads
Number of Abrasive Sides
1
Pad Shape
Contour

Description

Sanding Hand Pad Set, Abrasive Type Coated, Abrasive Material Diamond, Color Black, Blue, Green, Red, White, Yellow, Grade Coarse, Fine, Medium, Super Fine, Ultra Fine, Series Not Applicable, Overall Length 3 1/2 in, Overall Width 2 1/8 in, Grit 120, 1500, 200, 400, 60, 800, Number of Abrasive Sides 1, Pad Shape Contour, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.