Sanding Sheet, 11 in L, 9 in W, PK50
- Mfr # 66261180005
- Zoro # G1014759
product price:Â
$
65.29
/pk of 50, $1.31/ea
Key Features
Backing Material
Cotton
Grade
Fine
Series
Metal
Backing Weight
J
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66261180005
- Zoro #
- G1014759
- UPC #
- 662611800051
- Country of Origin
- France
Dimensions
- Overall Length
- 11 in
- Overall Width
- 9 in
- Wire Rope Length
- 11 in
- Length
- 11 in
Details
- Item
- Sandpaper Sheet
- Grit
- P180
- Backing Material
- Cotton
- Grade
- Fine
- Series
- Metal
- Backing Weight
- J
- Abrasive Type
- Coated
- Attachment Type
- Clip
- Abrasive Material
- Aluminum Oxide
- Coating Coverage
- Closed
- Resistance Properties
- Tear
- Primary Material Application
- Steel
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight J, Coating Coverage Closed, Grit P180, Series R243, Overall Length 11 in, Overall Width 9 in, Attachment Type Not Applicable, Grade Fine, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.