Sanding Sheet, 11x9 In, 220 G, SC, PK100
Mfr # 66254487398
Zoro # G4284226
product price: $88.55
/pk 100, $0.89/ea
Free Shipping & Returns
Key Features
Backing Material
Latex Paper
Width
9"
Length
11"
Grade
P
Series
Durite A475
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66254487398
Zoro #
G4284226
UPC #
662544873986
Country of Origin
Canada
Dimensions
Width
9"
Length
11"
Overall Width
9 in
Overall Length
11 in
Details
Item
Paper Sheet
Grit
220
Backing Material
Latex Paper
Grade
P
Series
Durite A475
Backing Weight
B
Abrasive Type
Coated
Abrasive Material
Silicon Carbide
Color
Gray
Resistance Properties
Load, Tear, Water
Coating Coverage
Open
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P220, Series A475, Overall Length 11 in, Overall Width 9 in, Resistance Properties Load, Tear, Water, Attachment Type Not Applicable, Color Blue, Grade Very Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.