Sanding Sheet, 11x9 In, 240 G, SC, PK100

  • Mfr # 66254487399

  • Zoro # G4173172


product price: $96.89
/pk 100, $0.97/ea
Free Shipping & Returns

Key Features

Backing Material
Latex Paper
Width
9"
Length
11"
Grade
P
Series
Durite A475
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254487399
Zoro #
G4173172
UPC #
662544873993
Country of Origin
Canada

Dimensions

Width
9"
Length
11"
Overall Length
11 in
Overall Width
9 in

Details

Item
Paper Sheet
Grit
240
Backing Material
Latex Paper
Grade
P
Series
Durite A475
Backing Weight
B
Abrasive Type
Coated
Color
Gray
Abrasive Material
Silicon Carbide
Coating Coverage
Open
Resistance Properties
Load, Tear, Water

Description

Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P240, Series A475, Overall Length 11 in, Overall Width 9 in, Resistance Properties Load, Tear, Water, Attachment Type Not Applicable, Color Blue, Grade Very Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.