Sanding Sheet, 11x9 In, 320 G, AlO, PK50

  • Mfr # 66261126332

  • Zoro # G3397536


product price:  $71.95
/pk 50, $1.44/ea

Key Features

Backing Material
Cotton
Width
9"
Length
11"
Grade
P
Series
Metallite K225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261126332
Zoro #
G3397536
UPC #
662611263320
Country of Origin
United States

Dimensions

Width
9"
Length
11"
Overall Length
11 in
Overall Width
9 in

Details

Item
Cloth Sheet
Grit
320
Backing Material
Cotton
Grade
P
Series
Metallite K225
Backing Weight
J
Abrasive Type
Coated
Color
Brown
Abrasive Material
Aluminum Oxide
Coating Coverage
Closed

Description

Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight J, Coating Coverage Closed, Grit P320, Series K225, Overall Length 11 in, Overall Width 9 in, Attachment Type Not Applicable, Color Brown, Grade Extra Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.