Sanding Sheet, 2-3/4x5, 80 G, PK50
Mfr # 69957394456
Zoro # G4290702
product price: $59.15
/pk 50, $1.18/eaKey Features
Grit
P80
Backing Material
Paper
Width
2 3/4 in
Length
5 in
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69957394456
Zoro #
G4290702
UPC #
699573944561
Country of Origin
Canada
Dimensions
Width
2 3/4 in
Length
5 in
Overall Width
2 3/4 in
Overall Length
4 15/16 in
Details
Item
Sandpaper Sheet
Grit
P80
Backing Material
Paper
Grade
Coarse
Series
A975
Backing Weight
C
Abrasive Type
Coated
Abrasive Material
Ceramic
Color
Blue
Coating Coverage
Open
Attachment Type
Hook-and-Loop
Resistance Properties
Clog, Tear
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P80, Series A975, Overall Length 4 15/16 in, Overall Width 2 3/4 in, Resistance Properties Clog, Tear, Attachment Type Hook-and-Loop, Color Blue, Grade Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.