Sanding Sht, 11-1/4x9-1/4In, 150G, AlO, PK25
Mfr # 07660700356
Zoro # G4758485
product price:Â $19.95
/pk 25, $0.80/eaKey Features
Grit
150
Backing Material
Paper
Width
9"
Length
11"
Grade
P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
07660700356
Zoro #
G4758485
UPC #
076607003560
Country of Origin
Canada
Dimensions
Width
9"
Length
11"
Overall Length
11 in
Overall Width
9 in
Details
Item
Paper Sheet
Grit
150
Backing Material
Paper
Grade
P
Series
Multisand A213
Backing Weight
D, C, A
Abrasive Type
Coated
Color
Brown
Abrasive Material
Aluminum Oxide
Coating Coverage
Open
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P150, Series A213, Overall Length 11 in, Overall Width 9 in, Attachment Type Not Applicable, Color Brown, Grade Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.