Zoro Homepage

Sanding Sponge, Aluminum Oxide, 4" L

  • Mfr # 07660749507

  • Zoro # G208656280


product price: $2.25
/ea
Sold in multiples of 24 for $54.00

Key Features

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
MultiSand
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660749507
Zoro #
G208656280
UPC #
07660749507
Country of Origin
China

Dimensions

Overall Length
4 in
Overall Thickness
1 in
Overall Width
2 3/4 in

Details

Item
Sanding Sponge
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
80
Grade
Medium
Series
MultiSand
Number of Abrasive Sides
4
Features
Can be Used Wet or Dry, Small, Flexible Sponge for General Purpose Sanding of a Variety of Materials
Resistance Properties
Clog

Description

Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Medium, Grit 80, Number of Abrasive Sides 4, Series MultiSand, Overall Length 4 in, Overall Thickness 1 in, Overall Width 2 3/4 in, Abrasive Type Coated, Features Can be Used Wet or Dry, Small, Flexible Sponge for General Purpose Sanding of a Variety of Materials, Resistance Properties Clog

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.