Sanding Sponge, Aluminum Oxide, 5 1/2" L
Mfr # 07660702255
Zoro # G108656274
product price: $1.95
/eaSold in multiples of 100 for $195.00
Key Features
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grade
Extra Fine
Series
MultiSand
Features
Can be Used Wet or Dry, Thin, Flexible, Single-Sided Sponge for Sanding Small Diameters and Contours Such as Ceramics, Spindles, Turnings and Railings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07660702255
Zoro #
G108656274
UPC #
07660702255
Country of Origin
United States
Dimensions
Overall Length
5 1/2 in
Overall Thickness
3/16 in
Overall Width
4 1/2 in
Details
Item
Sanding Sponge
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
220
Grade
Extra Fine
Series
MultiSand
Features
Can be Used Wet or Dry, Thin, Flexible, Single-Sided Sponge for Sanding Small Diameters and Contours Such as Ceramics, Spindles, Turnings and Railings
Resistance Properties
Clog
Sponge Shape
Contour
Number of Abrasive Sides
1
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Extra Fine, Grit 220, Number of Abrasive Sides 1, Series MultiSand, Overall Length 5 1/2 in, Overall Thickness 3/16 in, Overall Width 4 1/2 in, Abrasive Type Coated, Features Can be Used Wet or Dry, Thin, Flexible, Single-Sided Sponge for Sanding Small Diameters and Contours Such as Ceramics, Spindles, Turnings and Railings, Resistance Properties Clog, Sponge Shape Contour
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.