Sanding Sponge, Med., Blue, 4-1/2 in. L
Mfr # 07660782071
Zoro # G1999691
product price: $3.69
/eaKey Features
Length
4.5 in
Width
2.687 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07660782071
Zoro #
G1999691
UPC #
076607820716
Country of Origin
United States
Dimensions
Length
4.5 in
Width
2.687 in
Thickness
1 in
Overall Length
4 1/2 in
Overall Thickness
1 in
Overall Width
2 11/16 in
Details
Item
Sanding Sponge
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
60
Grade
Coarse
Series
ProSand
Sides
Dual
Color
Blue
Number of Abrasive Sides
4
Sponge Shape
Rectangle
Features
Flexible, Reusable
Resistance Properties
Clog, Tear
Coating Coverage
Open
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Coarse, Grit 60, Number of Abrasive Sides 4, Series ProSand, Overall Length 4 1/2 in, Overall Thickness 1 in, Overall Width 2 11/16 in, Abrasive Type Coated, Coating Coverage Open, Color Blue, Features Flexible, Reusable, Resistance Properties Clog, Tear, Sponge Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.