Sanding Sponge, Very Fine, Blue, 4-1/2 in.L
Mfr # 07660782073
Zoro # G1999685
product price: $3.49
/eaKey Features
Length
4.5 in
Width
2.687 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
07660782073
Zoro #
G1999685
UPC #
076607820730
Country of Origin
United States
Dimensions
Length
4.5 in
Width
2.687 in
Thickness
1 in
Overall Thickness
1 in
Overall Width
2 11/16 in
Overall Length
4 1/2 in
Details
Item
Sanding Sponge
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
180
Grade
Fine
Series
ProSand
Color
Blue
Sides
Dual
Resistance Properties
Clog, Tear
Features
Flexible, Reusable
Coating Coverage
Open
Number of Abrasive Sides
4
Sponge Shape
Rectangle
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Fine, Grit 180, Number of Abrasive Sides 4, Series ProSand, Overall Length 4 1/2 in, Overall Thickness 1 in, Overall Width 2 11/16 in, Abrasive Type Coated, Coating Coverage Open, Color Blue, Features Flexible, Reusable, Resistance Properties Clog, Tear, Sponge Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.