Sanding Wool Pad, 1 Grit, Medium, PK2
Mfr # 07660701729
Zoro # G3909963
product price: $4.59
/pk 2, $2.30/eaKey Features
Length
4 3/4 in
Width
5 1/2 in
Abrasive Type
Non-Woven
Abrasive Material
Silicon Carbide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07660701729
Zoro #
G3909963
UPC #
076607017291
Country of Origin
Mexico
Dimensions
Length
4 3/4 in
Width
5 1/2 in
Overall Length
5 1/2 in
Overall Width
4 3/8 in
Details
Item
Synthetic Steel Wool Pad
Abrasive Type
Non-Woven
Abrasive Material
Silicon Carbide
Grit
1
Grade
Medium
Color
Gray
Product Type
Steel Wool Pad
Steel Wool Grade
Medium
Steel Wool Shape
Rectangle
Steel Wool Grit
1
Wool Material
Synthetic Steel
Description
Synthetic Steel Wool Pad, Wool Material Synthetic Steel, Product Type Steel Wool Pad, Steel Wool Grade Medium, Steel Wool Grit 1, Overall Length 5 1/2 in, Overall Width 4 3/8 in, Steel Wool Shape Rectangle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.