Sanding Wool Pad, Extra Fine, PK2
Mfr # 07660701727
Zoro # G4036742
product price: $5.15
/pk 2, $2.58/eaKey Features
Length
4 3/4 in
Width
5 1/2 in
Abrasive Type
Non-Woven
Abrasive Material
Silicon Carbide
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
07660701727
Zoro #
G4036742
UPC #
076607017277
Country of Origin
Mexico
Dimensions
Length
4 3/4 in
Width
5 1/2 in
Overall Width
4 3/8 in
Overall Length
5 1/2 in
Details
Item
Synthetic Steel Wool Pad
Abrasive Type
Non-Woven
Abrasive Material
Silicon Carbide
Grit
0
Grade
Very Fine
Color
Gray
Product Type
Steel Wool Pad
Steel Wool Grit
000
Wool Material
Synthetic Steel
Steel Wool Grade
Extra Fine
Description
Synthetic Steel Wool Pad, Wool Material Synthetic Steel, Product Type Steel Wool Pad, Steel Wool Grade Extra Fine, Steel Wool Grit 000, Overall Length 5 1/2 in, Overall Width 4 3/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.