Zoro Homepage

Sandingdisc 6" 120G 25Pk

  • Mfr # 07660701637

  • Zoro # G906697080


product price: $28.85
/ea

Key Features

Disc Dia.
6 in
Vacuum Hole Design
6 Hole
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660701637
Zoro #
G906697080
UPC #
76607016379
Country of Origin
Canada

Dimensions

Disc Dia.
6 in

Details

Grit
120
Vacuum Hole Design
6 Hole
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Paper
Abrasive Type
Coated
Attachment Type
Hook & Loop
Max. RPM
15000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.