Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sandpaper Sheet, Fine, 120 Grit, PK20

  • Mfr # 07660768172

  • Zoro # G2088768


product price: $24.99
/pk 20, $1.25/ea

Key Features

Backing Material
Latex Paper
Width
9"
Length
11"
Grade
Fine
Series
ProSand A259PS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660768172
Zoro #
G2088768
UPC #
076607026392
Country of Origin
Canada

Dimensions

Width
9"
Length
11"
Overall Length
11 in
Overall Width
9 in

Details

Item
Paper Sheet
Grit
120
Backing Material
Latex Paper
Grade
Fine
Series
ProSand A259PS
Backing Weight
B, C
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Color
Tan
Coating Coverage
Open
Resistance Properties
Clog, Tear

Description

Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P120, Series A259PS, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Tear, Attachment Type Not Applicable, Color Blue, Grade Medium, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.