Zoro Homepage
This item is Discontinued.
Norton Abrasives SANDPAPER SILICON 11"" 66261101150

SANDPAPER SILICON 11"" (Discontinued)

  • Mfr # 66261101150
  • Zoro # G405898032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261101150
Zoro #
G405898032
UPC #
-
Country of Origin
Brazil

Dimensions

Width
9 in
Length
11 in

Details

Grit
180
Abrasive Meterial
Silicon Carbide
Backing Material
Paper
Grade
Fine
Abrasive Type
Coated

Description

Norton TufBak 11 in. L X 9 W 180 Grit Silicon Carbide Sandpaper 50 pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.