Zoro Homepage

SANDPAPR 150G FINE 25PK

  • Mfr # 7660701209

  • Zoro # G005915726


product price: $16.19
/pk 25, $0.65/ea

Key Features

Grit
P150
Abrasive Meterial
Aluminum Oxide
Backing Material
C-wt. Paper
Width
4-3/16 in.
Length
11-1/4 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7660701209
Zoro #
G005915726
UPC #
-
Country of Origin
Canada

Dimensions

Width
4-3/16 in.
Length
11-1/4 In.

Details

Grit
P150
Abrasive Meterial
Aluminum Oxide
Backing Material
C-wt. Paper
Grade
Fine
Backing Weight
C Weight
Abrasive Type
Coated
Attachment Type
Machine Dependent

Description

Sand drywall compounds by hand or machine with WallSand A412 fine grit paper cut sheets. Crafted with a hard, P-grade silicon carbide abrasive, these sheets deliver sharp cutting and excellent finishing, making them a great choice for prepping walls and ceilings for painting and for sanding surfaces between coats of paint. Die-cut and featuring a heavy-duty D-weight backing, these durable sheets resist tearing and fit your sanding block or backup pad with ease.


  • • P-graded, hard silicon carbide abrasive provides sharp cut, excellent finishing
  • • Heavy-duty d-wt backing for tear resistance, durable
  • • For hand and machine sanding of drywall compound
  • • Die-cut sheet to fit your sanding block or back-up pad as a good choice for moderate material removal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.