
SANDPAPR 320G 3PK 9X11
Mfr # 7660768157
Zoro # G405915371
product price: $9.19
/pk 3, $3.06/eaKey Features
Abrasive Meterial
Aluminum Oxide
Backing Material
B-wt. Anti Loading Paper
Width
9 in.
Length
11 In.
Grade
Extra Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7660768157
Zoro #
G405915371
UPC #
-
Country of Origin
Canada
Dimensions
Width
9 in.
Length
11 In.
Details
Grit
P320
Abrasive Meterial
Aluminum Oxide
Backing Material
B-wt. Anti Loading Paper
Grade
Extra Fine
Backing Weight
B Weight
Abrasive Type
Coated
Attachment Type
Machine Dependent
Description
Norton ProSand 11 in. L X 9 in. W 320 Grit Aluminum Oxide Sandpaper 3 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.