Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sharpening File, Rnd Edge, AlO, Medium, PK5

  • Mfr # 61463687180

  • Zoro # G8690735


product price: $83.75
/pk 5, $16.75/ea
Free Shipping & Returns

Key Features

Shape
Round Edge
Abrasive Material
Aluminum Oxide
Grade
Medium
Length
4 1/2 in
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463687180
Zoro #
G8690735
UPC #
614636871806
Country of Origin
Mexico

Dimensions

Length
4 1/2 in
Height
1/2 in
Width
1 3/4 in
Overall Height
1/2 in
Overall Length
4 1/2 in
Overall Width
1 3/4 in

Details

Item
Sharpening Slip File
Shape
Round Edge
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
MS44
Color
Gray
Trade Number
MS44
Primary Material Application
Stainless Steel, Carbide, Tool Steel
File Shape
Round

Description

Sharpening Slip File, File Shape Round, Overall Length 4 1/2 in, Overall Width 1 3/4 in, Overall Height 1/2 in, Abrasive Material Aluminum Oxide, Trade Number MS44, Grade Medium, Primary Material Application Stainless Steel, Carbide, Tool Steel, Color Gray, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.