Zoro Homepage

Sharpening File, Round, AlO, Coarse, PK20

  • Mfr # 61463686480

  • Zoro # G8690412


product price: $342.99
/pk 20, $17.15/ea
Free Shipping & Returns

Key Features

Shape
Round
Abrasive Material
Aluminum Oxide
Grade
Coarse
Length
4 in
Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463686480
Zoro #
G8690412
UPC #
614636864808
Country of Origin
Mexico

Dimensions

Length
4 in
Width
1/4 in
Overall Width
1/4 in
Overall Length
4 in

Details

Shape
Round
Item
Sharpening File
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
CF214
Color
Gray
File Shape
Round

Description

Sharpening File, File Shape Round, Overall Length 4 in, Overall Width 1/4 in, Abrasive Material Aluminum Oxide, Grade Coarse, Color Gray, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.