Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sharpening File, Tria, Ark, Ultra Fine, PK10

  • Mfr # 61463686625

  • Zoro # G8690351


product price: $207.99
/pk 10, $20.80/ea
Free Shipping & Returns

Key Features

Shape
Triangle
Abrasive Material
Arkansas
Grade
Ultra Fine
Length
3 in
Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61463686625
Zoro #
G8690351
UPC #
614636866253
Country of Origin
Mexico

Dimensions

Length
3 in
Width
3/8 in
Overall Height
3/8 in
Overall Length
3 in
Overall Width
3/8 in

Details

Item
Sharpening File
Shape
Triangle
Abrasive Material
Arkansas
Grade
Ultra Fine
Series
HF13
Color
Gray
File Shape
Triangular

Description

Sharpening File, File Shape Triangular, Overall Length 3 in, Overall Width 3/8 in, Overall Height 3/8 in, Abrasive Material Arkansas, Grade Ultra Fine, Color Gray, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.