Zoro Homepage

Sheet, Blue, 39 ft L, 4 1/2" W

  • Mfr # 66261156065

  • Zoro # G608656149


product price: $84.35
/ea
Sold in multiples of 4 for $337.40
Free Shipping & Returns

Key Features

Overall Length
39 ft
Overall Width
4 1/2 in
Abrasive Material
Ceramic
Abrasive Type
Coated
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261156065
Zoro #
G608656149
UPC #
662611560658
Country of Origin
United States

Dimensions

Overall Length
39 ft
Overall Width
4 1/2 in

Details

Item
Sheet
Abrasive Material
Ceramic
Abrasive Type
Coated
Grade
Medium
Grit
P120
Backing Material
Paper
Backing Weight
C
Series
Dry Ice A975
Color
Blue
Vacuum Hole Design
Multi-Hole
Attachment Type
Hook-and-Loop
Coating Coverage
Open
Vacuum Holes
Multi-Hole
Resistance Properties
Load

Description

Sheet, Abrasive Type Coated, Abrasive Material Ceramic, Attachment Type Hook-and-Loop, Backing Material Paper, Backing Weight C, Coating Coverage Open, Color Blue, Grade Medium, Grit P120, Series Dry Ice A975, Overall Length 39 ft, Overall Width 4 1/2 in, Resistance Properties Load, Vacuum Holes Multi-Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.