Zoro Homepage

Sheet, Grit 100, 11" L, 9" W

  • Mfr # 66261101535

  • Zoro # G808656321


product price: $1.29
/ea
Sold in multiples of 100 for $129.00

Key Features

Grit
100
Backing Material
Paper
Grade
Medium
Series
A513
Backing Weight
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261101535
Zoro #
G808656321
UPC #
662611015356
Country of Origin
Canada

Dimensions

Overall Width
9 in
Overall Length
11 in

Details

Item
Sheet
Grit
100
Backing Material
Paper
Grade
Medium
Series
A513
Backing Weight
C
Abrasive Type
Coated
Coating Coverage
Open
Abrasive Material
Garnet
Resistance Properties
Load

Description

Sheet, Abrasive Type Coated, Abrasive Material Garnet, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 100, Series A513, Overall Length 11 in, Overall Width 9 in, Resistance Properties Load, Attachment Type Not Applicable, Grade Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.