Zoro Homepage

Sheet, Grit P100, 11" L, 9" W

  • Mfr # 66261181503

  • Zoro # G508656355


product price: $1.49
/ea
Sold in multiples of 50 for $74.50

Key Features

Backing Material
Cotton
Grade
Medium
Series
R243
Backing Weight
J
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261181503
Zoro #
G508656355
UPC #
662611815031
Country of Origin
France

Dimensions

Overall Width
9 in
Overall Length
11 in

Details

Item
Sheet
Grit
P100
Backing Material
Cotton
Grade
Medium
Series
R243
Backing Weight
J
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Coating Coverage
Closed
Resistance Properties
Tear

Description

Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight J, Coating Coverage Closed, Grit P100, Series R243, Overall Length 11 in, Overall Width 9 in, Resistance Properties Tear, Attachment Type Not Applicable, Grade Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.