Zoro Homepage

Sheet, Grit P1000, 11" L, 9" W

  • Mfr # 66261131620

  • Zoro # G108656328


product price: $1.19
/ea
Sold in multiples of 100 for $119.00

Key Features

Grit
P1000
Backing Material
Paper
Grade
Ultra Fine
Series
A275OP
Backing Weight
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261131620
Zoro #
G108656328
UPC #
662611316200
Country of Origin
Canada

Dimensions

Overall Width
9 in
Overall Length
11 in

Details

Item
Sheet
Grit
P1000
Backing Material
Paper
Grade
Ultra Fine
Series
A275OP
Backing Weight
B
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Resistance Properties
Clog, Load
Coating Coverage
Open

Description

Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P1000, Series A275OP, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Load, Attachment Type Not Applicable, Grade Ultra Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.