Shop NORTON ABRASIVES
See all product information
Create Account
Sheet, Grit P120, 11" L, 9" W, PK25
- Mfr # 66261100950
- Zoro # G708656353
product price:Â
$
131.99
/pk of 25, $5.28/ea
Free Shipping & Returns
Key Features
Grit
P120
Backing Material
Screen
Grade
Medium
Series
WallSand
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66261100950
- Zoro #
- G708656353
- UPC #
- 662611009508
- Country of Origin
- United States
Dimensions
- Overall Length
- 11 in
- Overall Width
- 9 in
- Wire Rope Length
- 11 in
- Length
- 11 in
Details
- Item
- Sandpaper Sheet
- Grit
- P120
- Backing Material
- Screen
- Grade
- Medium
- Series
- WallSand
- Abrasive Type
- Coated
- Attachment Type
- Clip
- Abrasive Material
- Silicon Carbide
- Resistance Properties
- Load
- Coating Coverage
- Open
- Primary Material Application
- Stainless Steel, Aluminum, Brass, Bronze, Composite, Glass, Wood, Steel, Super Alloys, Titanium
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Screen, Backing Weight Not Applicable, Coating Coverage Open, Grit P120, Series WallSand, Overall Length 11 in, Overall Width 9 in, Resistance Properties Load, Attachment Type Clip, Grade Medium, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.