Zoro Homepage

Sheet, Grit P400, 11" L, 9" W

  • Mfr # 66261181509

  • Zoro # G508656348


product price: $1.29
/ea
Sold in multiples of 50 for $64.50

Key Features

Backing Material
Cotton
Grade
Super Fine
Series
R243
Backing Weight
J
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261181509
Zoro #
G508656348
UPC #
662611815093
Country of Origin
France

Dimensions

Overall Width
9 in
Overall Length
11 in

Details

Item
Sheet
Grit
P400
Backing Material
Cotton
Grade
Super Fine
Series
R243
Backing Weight
J
Abrasive Type
Coated
Coating Coverage
Closed
Abrasive Material
Aluminum Oxide
Resistance Properties
Tear

Description

Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight J, Coating Coverage Closed, Grit P400, Series R243, Overall Length 11 in, Overall Width 9 in, Resistance Properties Tear, Attachment Type Not Applicable, Grade Super Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.