Zoro Homepage

Sheet, Grit P500, 11" L, 9" W

  • Mfr # 66261139384

  • Zoro # G608656330


product price: $1.29
/ea
Sold in multiples of 50 for $64.50

Key Features

Backing Material
Paper
Grade
Super Fine
Series
T214
Backing Weight
B
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261139384
Zoro #
G608656330
UPC #
662611393843
Country of Origin
Brazil

Dimensions

Overall Width
9 in
Overall Length
11 in

Details

Item
Sheet
Grit
P500
Backing Material
Paper
Grade
Super Fine
Series
T214
Backing Weight
B
Abrasive Type
Coated
Resistance Properties
Water
Abrasive Material
Aluminum Oxide
Color
Black
Coating Coverage
Closed

Description

Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Closed, Grit P500, Series T214, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Attachment Type Not Applicable, Color Black, Grade Super Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.