Sheet, Grit P600, 11" L, 9" W
Mfr # 66261139383
Zoro # G108656311
product price: $1.29
/eaSold in multiples of 50 for $64.50
Key Features
Backing Material
Paper
Grade
Ultra Fine
Series
T214
Backing Weight
B
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261139383
Zoro #
G108656311
UPC #
662611393836
Country of Origin
Brazil
Dimensions
Overall Width
9 in
Overall Length
11 in
Details
Item
Sheet
Grit
P600
Backing Material
Paper
Grade
Ultra Fine
Series
T214
Backing Weight
B
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Coating Coverage
Closed
Color
Black
Resistance Properties
Water
Description
Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Closed, Grit P600, Series T214, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Attachment Type Not Applicable, Color Black, Grade Ultra Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.