Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Grit Benchstone

  • Mfr # 61463654214

  • Zoro # G210936905


product price: $72.69
/ea

Key Features

Abrasive Material
Aluminum Oxide
Grade
Medium
Overall Length
11 1/2 in
Overall Width
2 1/2 in
Overall Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463654214
Zoro #
G210936905
UPC #
614636542140
Country of Origin
Mexico

Dimensions

Overall Length
11 1/2 in
Overall Width
2 1/2 in
Overall Height
1/2 in

Details

Item
Single Grit Benchstone
Abrasive Material
Aluminum Oxide
Grade
Medium
Primary Material Application
Stainless Steel, Aluminum, Brass, Bronze, Cast Iron, Copper, Tile, Titanium, Tool Steel
Compatible Lubrication
Oil

Description

Single Grit Benchstone, Overall Length 11 1/2 in, Overall Width 2 1/2 in, Overall Height 1/2 in, Abrasive Material Aluminum Oxide, Grade Medium, Primary Material Application Stainless Steel, Aluminum, Brass, Bronze, Cast Iron, Copper, Tile, Titanium, Tool Steel, Compatible Lubrication Oil, Product Type Single Grit Benchstone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.