Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Grit Benchstone

  • Mfr # 61463685520

  • Zoro # G710901779


product price: $42.89
/ea
Sold in multiples of 5 for $214.45

Key Features

Abrasive Material
Silicon Carbide
Grade
Medium
Overall Length
8 in
Compatible Lubrication
Oil
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61463685520
Zoro #
G710901779
UPC #
614636855202
Country of Origin
Mexico

Dimensions

Overall Length
8 in
Overall Height
1 in
Overall Width
2 in

Details

Item
Single Grit Benchstone
Abrasive Material
Silicon Carbide
Grade
Medium
Compatible Lubrication
Oil
Primary Material Application
Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium

Description

Single Grit Benchstone, Overall Length 8 in, Overall Width 2 in, Overall Height 1 in, Abrasive Material Silicon Carbide, Grade Medium, Primary Material Application Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium, Compatible Lubrication Oil, Product Type Single Grit Benchstone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.